HOZAN (HOZAN TOOL INDUSTRIAL) Precision Wire Cutter

Sebelum PPN:
Rp549.900
Spesifikasi
Cutting CapacityCopper stranded wire: 2.0 (mm <sup>2</sup> ), Flat cable: AWG#28 x 20 cores
Mass (g)80
Overall Length (mm)163
Quantity1
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A copper strand cutter that can cut flat cables straight.
It is lighter than pliers and cuts the wire smoothly without destroying its shape.
The blade length is approximately 30 mm, so you can cut flat cables straight.
Comes with a stopper to keep the blade closed when stored.
Feature
=Specification&"
"&ESD control value

Ulasan Produk

Tidak ada ulasan