Panasonic Power Drill Driver

Sebelum PPN:
Rp7.999.900 - Rp8.399.900
Spesifikasi
Chuck (mm)One-touch bit lock system (step dimensions: 9, 11.5, 13)
FunctionBasics: Electronic speed control / forward and reverse / high and low speed / 21-stage clutch / auto-stop function / hand tightening function / brake / LED light
Maximum Tightening Torque (N m)(Elastic body tightening torque) High speed 2.0, low speed 6.0
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rotation SpeedHigh speed: 0 to 900 rpm, low speed: 0 to 300 rpm
Suitable ForDrilling: (Low mode) Woodworking/plywood (DIA15 x 12 mm) approx. 110 holes, (Low mode) Metalworking/iron (DIA6 x 0.8 mm) approx. 200 holes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan