SK11 pipe cutter

Sebelum PPN:
Rp329.900
Spesifikasi
Cutting Capacity, Pipe (mm)[Diameter] 4 to 32, [Thickness] Maximum 3 (Thin-walled stainless steel pipe / steel pipe is 1.2 or less)
Included AccessoriesPSB-7 (for copper pipes and thin-walled stainless steel pipes)
MaterialBlade: SKS3
Replacement BladesPSB-1 (for copper pipes) / PSB-2 (for stainless steel pipes)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pipes can be cut accurately without producing chips. It is also possible to cut thin-walled stainless steel pipes.
Equipped with a chamfer cutter, you can chamfer the inside of the pipe.
Replacement blades can be stored in the round blade storage section of the knob.
Cutting copper pipes, aluminum pipes, brass pipes, PVC pipes, and thin-walled stainless steel pipes.
*Do not use for cutting other than compatible pipes.
*The cut end after cutting the pipe is sharp and may cut your fingers, etc., so please handle with care.
*Please be careful when handling the round blade during work or when replacing the round blade.
*When using the chamfer cutter, first lower the round blade inside the main body and then pull it out.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait