SK11 pipe adjustable wrench

Sebelum PPN:
Rp589.900
Spesifikasi
Maximum Jaw Opening (mm)38
Nominal Dimensions added~25A
Overall Length (mm)215

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2WAY specification: adjustable wrench + pipe wrench.
By reversing the lower jaw, it can also be used as a pipe wrench, making it possible to rotate and fix bolts, pipes, etc. that have been removed on site, making it useful in emergencies.
The grip has a wide hand surface and is made of TPR resin that is gentle on the touch, reducing the strain on your hands.
A 15 degree head angle type that is easy to use even in narrow spaces.
Tightening and loosening of bolts and nuts.
*Do not use on anything that has electricity flowing through it.
*Do not use by adding pipes, etc., or hitting it with a hammer, etc.
*Please wear protective equipment such as safety glasses and gloves, and check the safety of those around you before use.
*Please do not use it for any purpose other than its original purpose.
*When used as a pipe wrench,
*1. Remove the lower jaw and install it in the opposite direction.
*2.The direction of rotation is towards the upper jaw.
*Please use the special pipe wrench for full-scale use.

Ulasan Produk

Tidak ada ulasan