PB SWISS TOOLS Pick Tool Set of 4 SwissGrip Evo (Obeng Cungkil)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Mass (g)90.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set includes: SwissGrip EVO pick tools (38675, 38676, 38678, 38679) and a roll case. This set contains four pick tools. The base of the shaft is knurled. The tip is more rounded than other brands, making it less likely to scratch the object. SwissGrip EVO features a new handle made of three materials. The rounded handle shape not only reduces fatigue during use, but also improves torque transmission by 25% compared to the previous handle. The rear of the handle displays the screwdriver tip symbol and size, making it easy to select the right screwdriver for the job. The high-tech 3K material enhances chemical resistance and mechanical performance, making it non-slip even with oily or wet hands, ensuring safe use. The 3K handle's inner core is made of 100% recycled hard material. The outer (middle core) is made of partially recycled hard material. The outermost layer is made of high-performance soft material. It comes in a skin pack.

Ulasan Produk

Tidak ada ulasan