PB SWISS TOOLS Pick Tool Hook SwissGrip Evo (Obeng Cungkil)

Sebelum PPN:
Rp349.900
Spesifikasi
Mass (g)19.5
Overall Length (mm)153
Shaft Length (mm)75
Typehook

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The base of the shaft is knurled. The tip is more rounded than other brands, making it less likely to scratch the workpiece. SwissGrip EVO is a new handle made of three materials. The improved rounded handle shape not only reduces fatigue during use, but also improves torque transmission by 25% compared to the previous handle. The screwdriver tip shape symbol and size are displayed on the rear of the handle, making it easy to select the right screwdriver for the job. The high-tech 3K material enhances chemical resistance and mechanical performance, making it non-slip even with oily or wet hands, ensuring safe use. The inner core of the 3K handle is made of 100% recycled hard material. The outer (middle core) is made of partially recycled hard material. The outermost layer is made of a high-performance soft material.

Ulasan Produk

Tidak ada ulasan