PB SWISS TOOLS Penetrating chisel driver (SwissGrip Evo)

Sebelum PPN:
Rp819.900
Spesifikasi
Mass (g)216
Overall Length (mm)278
Shaft Length (mm)155
Shovel Tip Width (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This handle combines the exceptional strength of the PB Chisel 820.3 with a penetrating SwissGrip. It features a striking surface and a strong blade for easy grip and accurate strikes. Made from a special spring steel-based alloy, it maintains high hardness and excellent resilience. The penetrating blade efficiently transfers striking energy (bull's-eye effect). SwissGrip EVO is a new handle made of three materials. The rounded handle shape not only reduces fatigue during use, but also improves torque transmission by 25% compared to the previous handle. The high-tech 3K material enhances chemical resistance and mechanical performance, preventing slippage even with oily or wet hands, ensuring safe use. The 3K handle's inner core is made of 100% recycled hard material. The outer (middle core) is made of partially recycled hard material. The outermost layer is made of a high-performance soft material.

Ulasan Produk

Tidak ada ulasan