SK11 paint mixer

Sebelum PPN:
Rp159.900
Spesifikasi
ShapeScrew type 3-blade blade
Size (mm)420
Suitable Chucks10mm chuck / 13mm chuck
Suitable ModelsElectric drill
Width Across Flats (mm)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for stirring medium viscosity materials with 3 blades.
Attaches to an electric drill to easily stir paint, etc.
Stirring of paint, mortar, etc.
*Please keep the rotation speed of power tools as low as possible.
*Stir carefully to avoid introducing air or creating bubbles.
*Please move so as not to hit the container.

Ulasan Produk

Tidak ada ulasan