MARVEL Overload leakage breaker extension cord

Sebelum PPN:
Rp1.799.900
Spesifikasi
Cable Spec, Length (m)Outlet side: 0.2, plug side: 0.5 With electric wire
Cable SpecificationVCT
Mass (kg)0.65
Number of Outlets3
Outlet TypeGrounding 2P
Rated Current (A)15 (Outlet)
Rated Voltage (V)125 (outlet)
TypeHigh-speed type, non-operation type for impact
Where to UseOutdoors
Wire Specifications-Number of cores (C)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shut off electric leakage and overuse! TEPCO circuit breaker can be installed easily.
Safe even in the rain! Completely rainproof structure. With a rubber protector that is strong against impact.
Triple tap with pilot clamp that can check for leakage.
2P / 2P grounded plug.

Ulasan Produk

Tidak ada ulasan