SK11 One-touch lever clamp

Sebelum PPN:
Rp399.900
Spesifikasi
Maximum Clamping Force (kg)150
Maximum Jaw Opening (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A clamp that can be firmly fixed with just one pull of the lever.
Maximum tightening force is 150kg, so strong tightening is possible easily.
The maximum opening is 200mm.
The maximum opening is 200mm.
Ideal for securing materials on workbenches.
Easily released with one push.
*Please use as a temporary clamp. Do not use it for purposes other than clamping, such as securing hanging work or scaffolding work.
*Please wear protective equipment such as glasses and gloves, and use the product on a stable surface.
Feature
=Specification&"
"&Bosom depth (mm): 90

Ulasan Produk

Tidak ada ulasan