SK11 One T Adapter for Impact R
#Grup produk P114233356
Spesifikasi
| Material | Body: Chrome Molybdenum Cr-Mo |
|---|---|
| Square Drive (mm) | 12.7(1/2sq) for impact wrench |
| Suitable Model | Pin-fixed impact wrench (rechargeable, electric, air) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The impact wrench can be attached and detached with one touch. By attaching this adapter, you can quickly attach and detach the impact wrench and socket with one touch. Firmly fixed to the impact wrench with a pin and ring, the socket wrench can be attached and detached simply by pressing a button.
An adapter that can be attached to a pin-fixed impact wrench to enable one-touch replacement of the socket wrench.
*The one-touch mounting socket wrench may fall off, so please be careful when handling it. Do not use it for anything other than its intended purpose. The specifications of this product are subject to change without notice for quality improvement and safety. *Check the product for cracks, cracks, or deformation. Carefully read the instruction manual for the power tool to be used and use it correctly. Please use clothing suitable for work such as protective glasses and a mask. * Please check the safety around you before using. Excessive load or bending may cause damage. Never disassemble or modify the product. Keep your face and hands away while working. If you feel any abnormality during use, please stop working. *Please turn off the electric power tool before installing this product or installing it. Avoid storing in hot and humid places and direct sunlight. Do not use near volatile combustibles.
An adapter that can be attached to a pin-fixed impact wrench to enable one-touch replacement of the socket wrench.
*The one-touch mounting socket wrench may fall off, so please be careful when handling it. Do not use it for anything other than its intended purpose. The specifications of this product are subject to change without notice for quality improvement and safety. *Check the product for cracks, cracks, or deformation. Carefully read the instruction manual for the power tool to be used and use it correctly. Please use clothing suitable for work such as protective glasses and a mask. * Please check the safety around you before using. Excessive load or bending may cause damage. Never disassemble or modify the product. Keep your face and hands away while working. If you feel any abnormality during use, please stop working. *Please turn off the electric power tool before installing this product or installing it. Avoid storing in hot and humid places and direct sunlight. Do not use near volatile combustibles.
Feature
=Specification&""&Compatible socket wrench: Pin fixed impact socket wrench
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
