SK11 Glass Cutter Oil Carbide Brass Handle (Pisau Pemotong Kaca)

Sebelum PPN:
Rp659.900
Spesifikasi
Cutting Thickness (mm)3~19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for straight and curved cutting of plate glass and mirror plates. This is a high-quality glass cutter manufactured using exclusive technology from Nikken Dia, the company that invented and developed carbide rollers. The shape of the grip was created through research into input stability, and has a good balance between finger and ruler contact, making it extremely easy to use. The oil-injected type prevents the generation of chips and allows for stable cutting. Brass handle with excellent weight.
Cutting glass plates and mirror plates with a thickness of 12 to 19 mm.
*Tempered glass that has been specially processed, such as automobile glass or table glass, cannot be cut. *Cutting special thick plates requires highly skilled techniques and special tools for glass cutting. *Please note that this product is for professional use only.

Ulasan Produk

Tidak ada ulasan