BOSCH Cut Saw Blade Multi Tool Star Lock For Metal

Kondisi Barang:
Sebelum PPN:
Rp3.599.900
Spesifikasi
Blade Length (mm)40
Blade Width (mm)32
Cutting Capacity (mm)Wood 30, resin 30, soft iron/non-ferrous metal 3
Dimensions (Length L x Width W x Height H) (mm)35x105x10
Main Materials to CutCutting stainless steel, screws, nails, and general metals
Mass (g)27
MaterialCarbide
Product NameAIZ32AIT
Thread per Inch23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It adopts a 3D shape that reliably transmits the power of the multi-tool (cut saw) body.
Accessories for multi-tools (cut and sew). Can be used with Starlock systems from all manufacturers. It can also be used with OIS systems from Bosch, Makita and Hicoki.

Ulasan Produk

Tidak ada ulasan