Panasonic Multipurpose Hole Saw 50-110

Sebelum PPN:
Rp6.599.900
Spesifikasi
AS ONE Part Number65-1997-34
Cutting Depth (mm)0~33
Mass (kg)1.05
Overall Width W x Height (mm)DIA153x283
Service LifeCarbide blade: Approximately 200 holes (control panel DIA70 mm, plate thickness 12 mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Universal hole saw for Φ50-110mm When the total width is 153mm and the hole diameter is Φ100mm, it is possible to make holes at 27mm from the edge.
Dust collection cover and dust collection cover cap are removable and easy to clean. Can be used sideways and can be used for existing switch openings. Optional bimetal hole saws (EZ9DX065, EZ9DX075, EZ9DX100) can be attached, and the base is light. Processing is also possible
Drilling various parts and various places
* Please use a charging drill driver (21.6V, 18V, 15.6V, 14.4V, 12V, 9.6V) when using.

Ulasan Produk

Tidak ada ulasan