Panasonic Multi-impact driver only

Sebelum PPN:
Rp8.499.900
Spesifikasi
Battery Voltage (V)18,14
ChuckOne-touch bit lock system (until stepping: dimension 13mm)
Mass (kg)[18V/5h installation] 1.9, [18V/3h installation] 1.7, [14V/5h installation] 1.8
Rotation Speed (rpm)[18V] Impact Mode: 0-2300, Drill High: 180-1200, Drill Low: 60-380, [14V] Impact Mode: 0-1850, Drill High: 145-980, Drill Low: 50-300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-impact of 2 roles in 1 unit is now available in "dual".
Strong against drilling with a full-scale drill!
Full-scale drill with "High" and "Low". Pursuing ease of use.
Uses a bit holder cover that does not slip even when wearing gloves.
With LED that brightly illuminates the screw tightening part and the drilling part.
With a hook that can be hung on the waist belt.

Ulasan Produk

Tidak ada ulasan