PB SWISS TOOLS Multi-angle rainbow wrench set

Sebelum PPN:
Rp2.099.900
Spesifikasi
AS ONE Part Number68-0851-95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-angle ball hex wrench set with two stepped heads for access in tight spaces. Nickel-chrome plated for rust resistance and long life. Lightly chamfered edges allow the wrench to be easily inserted into the screw hole. Wrench has a 5-digit production number that can be used to trace the manufacturing process back to the raw material stage. Hardness is very high at HRC59, and it is also made to be strong, so it has excellent abrasion resistance, durability, and can apply high torque. Precision-made ball point allows screws to be turned at an angle of up to 30°. Multi-angle rainbow wrench: 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0, 10mm, holder *The ball part cannot be tightened. *1.5 and 2.0mm do not have steps.
Feature
=Specification&"
"&*Mass (g): 376

Ulasan Produk

Tidak ada ulasan