Sebelum PPN:
Rp479.900
Spesifikasi
Height (mm)115~145
Lifting Height (mm)30
Mass (g)470
Thread Size16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A small and lightweight mini jack. Small and lightweight, convenient for storage.
Indoor precision work, repair work on thresholds, etc.
*Never use the product above the allowable load. *Please install the jack on a stable flat surface. *When raising or lowering the jack, support it with a stable holding stand. *While working, please keep other people away from the work.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait