MARVEL Micro wire stripper

Sebelum PPN:
Rp549.900
Spesifikasi
Applicable wire range Single wire (mm)0.65x2/0.9x2/1.2x2/1.6/2.0
Mass (g)110
Overall Length (mm)163

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with a wide range of single and paired wires used in low-voltage and communication construction work. Specialized for stripping single wires. Strips two paired wires of Φ0.65, 0.9, and 1.2 mm simultaneously. High-precision blade with a perfect circular shape that does not damage the core wire. Elastomer grip with drop prevention holes.
Stripping of single wires used for low-voltage electrical work such as fire alarms and communication work
*Some Teflon wires may not be compatible.

Ulasan Produk

Tidak ada ulasan