PB SWISS TOOLS Mechanical torque (torque screwdriver) preset

Sebelum PPN:
Rp3.699.900
Spesifikasi
Accuracy (%)±6
Main applicationGeneral tightening work
Mass (g)116
Set Torque (N m)(Initial) 10.0
Torque Adjustment Range (N m)3.2~16.0
TypePreset type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adjustable by yourself using a torque tester. It can be set within the setting range according to the work purpose. Despite its compact size, it can work with a large torque value.
* Blade is sold separately. Compatible with all 225 series replacement blades. * We recommend calibrating once a year.

Ulasan Produk

Tidak ada ulasan