MARVEL M&C Cutter

Sebelum PPN:
Rp6.999.900
Spesifikasi
Cutable Dimensions (mm)12 x 38 (CC-19) * Plate thickness 12 or less 19 x 25 (CS-19), 19 x 50 (CW-19) * Thickness 0.5
Mass (kg)6.3
Overall Length (mm)600
Suitable ForFor CC-19 (C-38), CW-19 / CS-19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two-in-one machine. Easy to cut with a stationary design!
For cutting M bars (single and double) and C channels.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading. * Only products sent directly from the manufacturer cannot be delivered to private homes.
Feature
=Specification&"
"&With chip receiving drawer

Ulasan Produk

Tidak ada ulasan