FUJI INDUSTRIAL TECHNIQUE Long shaft straight grinder collet type

Sebelum PPN:
Rp6.499.900
Spesifikasi
Air Consumption (m³/minute)(Maximum) 0.57
Air Intake1/4Rc
Collet Size (mm)6
Exhaust TypeSide
Handlelever
Hose connectionRc1/4
Mass (kg)0.65
Overall Length (mm)272
Rotation Speed at No-load (rpm)24000
Shaft Length (mm)149
TypeSide exhaust
Wheel Thickness (mm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A long-axis straight grinder ideal for grinding deep holes and narrow spaces and finishing the inner surface of pipes.
High output, excellent durability, high workability, ideal for grinding in narrow spaces.
The output is improved by 20% compared to the conventional product, and the collet with excellent durability is adopted.

Ulasan Produk

Tidak ada ulasan