SK11 Labaron Short Tap 3P

Sebelum PPN:
Rp209.900
Spesifikasi
Cable SpecificationVCT
Capacity (A)15
Code Type2-core, 3-port
ColorAssortment (color cannot be specified)
Overall Length (m)0.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a soft cord that is resistant to twisting.
It is a soft cord that is resistant to twisting.
Perfect for behind a dresser or behind a desk.
Short tap.
* Do not bundle the cord when using it as it may cause overheating.
*Do not apply current that exceeds the wire tolerance.
*Do not use in the rain.
*Do not pull the cord when unplugging.

Ulasan Produk

Tidak ada ulasan