RIDGID (Emerson Japan) K-6DH black set auger

Sebelum PPN:
Rp6.799.900
Spesifikasi
Cable Length (mm)1800
Height (mm)64
Length (mm)1130
Mass (kg)2.5
ModelNo .: K-6DH
TypeDrop head
Width (mm)178
how to use1. Pull the handle up fully. 2. Push down while turning the handle.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used for both Western and Japanese flush toilets. The vinyl coating prevents the toilet bowl from being scratched. Uses an inner core cable that does not cause kinking. With a large ergonomic handle.
* Some toilets cannot be used in some water-saving flush toilets.

Ulasan Produk

Tidak ada ulasan