RIDGID (Emerson Japan) K-400W / C-45IW Drain cleaner

Sebelum PPN:
Rp42.999.900
Spesifikasi
Cable Length (m)~ 23 / ~ 30 (option)
Dimensions (mm)[Cable] 12/10 (option)
Height (mm)575~930
Length (mm)500 (with auto feed installed: 580)
Mass (kg)37 / 20.4 (main unit only)
Motor Rating(HP):1/3
Operating Distance (m)Cleaning: 30 (when option is installed)
Pipe Diameter for Cleaning (mm)75-100 / .32-75 (optional)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)6.7
Rotation Speed (rpm)165
Set ContentsBody (K-400), Rigid drain pipe cleaning glove, C-45IWDIA12mm x 23m solid core cable (87597), T-260 tool set (49002)
Width (mm)440

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The K-400 is equipped with functions that prioritize ease of use in the field.
Makes drainage pipe cleaning work easier and hassle-free.
The well-proportioned design is a drain pipe cleaner suitable for drain pipe cleaners, waterworks businesses, maintenance departments of various equipment, management companies, etc.
The integrated transport cart is convenient to carry to the work site.
Equipped with durable rubber wheels, it has become easier to transport uneven floors and stairs.
The integrated telescopic handle allows the handle to be pulled out longer for movement.
While cleaning the drain, fixing the handle in a shortened position further increases stability and minimizes the space required for the work.
The cable control system warns you that if the tip tool gets caught in a pipe blockage, the drum will stop spinning, the cable will flip inside the drum and there is less risk of breakage, and you have reached a blockage in the pipe.
"Auto feed" can automatically send the cable to the drain pipe.
By reversing the direction of rotation of the auto feed, the auto cable can be returned into the drum.
Uses a Φ12mm solid core cable integrated winding that has excellent durability and is resistant to kinking.
You can use several advanced tools to enable various tasks. Auto feed.
* Applicable pipe diameter varies depending on the pipe type and the conditions inside the pipe.
* You can use a cable other than the IW cable, but the torque limiter will not work.

Ulasan Produk

Tidak ada ulasan