RIDGID (Emerson Japan) K-3800 W / C-32 drain cleaner 115V

Sebelum PPN:
Rp109.999.900
Spesifikasi
Height (mm)430
Length (mm)480
Mass (kg)15.9 (main unit only), 32.2
ModelNumber: K-3800w / C-32
Motor Rating(HP):1/12
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rotation Speed (rpm)240
Set ContentsK-3800 body, C-32DIA10mm x 23m cable (37847), T-260 tip tool set (49002), Rigid drain pipe cleaning leather glove (41937)
Width (mm)360

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A general-purpose machine for cleaning indoor drainage pipes that is easy to move and powerful. The main body and cable drum can be separated and carried, making it easy to assemble on-site.
Widely supports cleaning of kitchen drainage pipes, floor drainage pipes, and rooftop drainage pipes.
Rust-free, dent-free, rugged, corrosion-resistant polyethylene cable drums allow you to adjust the drum tilt angle to set the appropriate cable feed angle.
The inner drum guard prevents the cable from kinking.
The cable drum can be easily replaced, and it has a handle for easy split movement.
The standard drum can store up to Φ12mm x 27m cable or Φ10mm x 30m cable.
The optional sink drum can hold Φ8mm or Φ6mm cables up to 15m.
The powerful 1/12 HP motor rotates the cable at 240 rpm, and when the cable catches a clog, the downshift function automatically reduces the rotation speed of the motor and increases the torque power, enabling powerful cleaning without hassle. I will.
You can easily connect the tip tool to the cable. IW solid core cable can be used, and IW solid core cable has high rigidity, so it is hard to twist and habit.
* Applicable pipe diameter varies depending on the pipe type and the conditions inside the pipe.

Ulasan Produk

Tidak ada ulasan