RIDGID (Emerson Japan) K-26 Hand Spinner

Sebelum PPN:
Rp7.899.900
Spesifikasi
Mass (kg)2.7
ModelNo .: K-26
Suitable ForReplacement cable: 62225/62235/56782/56787
Wire Length (m)7.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A manual drainage pipe cleaner that is ideal for clogging drainage pipes in kitchens, washrooms, bathrooms, etc.
The cable can be fixed and released by the collet chuck with anti-slip processing.
Φ8mm × 7.6m Cable valve head auger (C-1) integrated type.
The plastic molded rotary drum does not rust, does not dent, and is easy to clean.
It is also possible to apply a cable rust inhibitor with the open rear drum.
* Applicable pipe diameter varies depending on the pipe type and the conditions inside the pipe.

Ulasan Produk

Tidak ada ulasan