SK11 Crowbar Internal with Hammer (Linggis)

Sebelum PPN:
Rp379.900
Spesifikasi
FinishRust-resistant chrome coating specifications
Material (Grip)Double molded soft grip
Material (Main Unit)S45C
Overall Length (mm)About 250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an interior crowbar with a hammer head that can serve as one or two functions. This is an internal crowbar with a hammer, perfect for situations where you want to hit it a little while you're working. Equipped with a hammer head, it can perform hammering work, and is also ideal for removing nails and stripping boards and interior materials. It has a double-molded soft grip design that prevents it from slipping even with work gloves. The main body is 250mm, which is a popular size. A connection cord can be attached to prevent it from falling.
Nail removal and interior removal work.
*Please do not apply more load than necessary. *Please do not hit the crowbar part with a hammer, etc. *For safety, please wear gloves and safety glasses.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait