PB SWISS TOOLS Interchangeable driver handle (SwissGrip Evo)

Sebelum PPN:
Rp199.900
Spesifikasi
Mass (g)57
Overall Length (mm)109

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SwissGrip EVO is a new handle made from three materials. The improved rounded handle shape not only reduces fatigue during use, but also improves torque transmission by 25% compared to the previous handle. The high-tech 3K material enhances chemical resistance and mechanical performance, making it less slippery even with oily or wet hands, ensuring safe use. The inner core material of the 3K handle is made from 100% recycled hard material. The outer layer (middle core) is made from partially recycled hard material. The outermost layer is made from a high-performance soft material. The handle is made from a soft SwissGrip grip.

Ulasan Produk

Tidak ada ulasan