SK11 Cutter Knife Insulation (Pisau Cutter)

Sebelum PPN:
Rp319.900
Spesifikasi
Blade Length (mm)80
Blade MaterialSK-5
Blade ShapeNo polygonal line
Surface TreatmentElectroless nickel plating
Wall Thickness (mm)0.45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a special blade for insulation materials that has the sharpness of a cutter.
Adopts a blade without creases to prevent accidental breakage.
The unique wave blade shape creates a smooth cutting edge.
In addition to extruded polystyrene foam, it is also possible to cut films that wrap glass wool insulation materials.
It can also be used to cut cardboard, cotton rope, etc.
Cutting insulation materials such as extruded polystyrene foam and glass wool.
*Please do not use it for any purpose other than its intended purpose. Please wear protective equipment such as gloves and safety glasses while working. If the blade loses its sharpness, please use a special replacement blade.
*The blade is sharp, so please handle with care. When using or storing, please make sure that the screw lock is securely secured.
*If you pry or twist the blade, the blade may break. Do not perform work that places an excessive load on the machine.

Ulasan Produk

Tidak ada ulasan