PB SWISS TOOLS Insider Bit Replacement Driver 6510.R Series

Sebelum PPN:
Rp1.999.900
Spesifikasi
AS ONE Part Number68-0851-93

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PB TOOLS ratchet drivers are suitable for quick tightening and loosening. They can be switched between right and left rotation and fixed. A ratchet driver used in combination with C6 series (1/4"HEX) bits. The grip can store 10 bits (1/4"HEX type). Set contents: Phillips bit (#2), flathead bit (0.8x5.5, 1x6.25mm), Pozidriv bit (PZ2), hex lobe bit (T10, T15, T20, T25), hex bit (3, 4mm)
Feature
=Specification&"
"&*Axis length (mm): 30*Overall length (mm): 159*Mass (g): 206

Ulasan Produk

Tidak ada ulasan