SK11 high speed dovetail bit

Sebelum PPN:
Rp149.900
Spesifikasi
Dimensions (Width W x Height H) (mm)6.4x8
Dimensions (mm)6.4
MaterialBit: Heiss

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for trenching and chamfering of wood. Tip bit for trimmer. Made of high-speed steel for long-lasting sharpness.
Grooving and chamfering work on wood.
*The blade edge is sensitive to impact, so please do not hit or drop it. *Do not touch the knife after use as it will be hot. *For work that requires precision, please make a trial cut on the material in advance. *When not in use, please store it in a place with low humidity and where it cannot be touched by children or anyone other than the user.

Ulasan Produk

Tidak ada ulasan