PB SWISS TOOLS Hexagonal wrench set with multi-angle ball, 7-piece set

Sebelum PPN:
Rp1.499.900
Spesifikasi
AS ONE Part Number68-0851-67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The short flexible head with a hexagonal bar tip of 90°-100° allows tightening even in tight spaces (sizes 1.5 and 2mm are only 90°) The semi-spherical head pin parts and flexible inserts provide high torque The special alloy based on spring steel has excellent elasticity and maintains high hardness The serial number on the blade allows you to trace it back to the manufacturing process at the raw material stage Holder included 1.5, 2, 2.5, 3, 4, 5, 6mm holder
Feature
=Specification&"
"&*Number of sets: 7 *Weight (g): 117

Ulasan Produk

Tidak ada ulasan