PB SWISS TOOLS Hexagonal wrench (inch)

Sebelum PPN:
Rp88.900
Spesifikasi
Applicable cap screw1/16 (inch)
Length (mm)(Inside of wrench key) 20, (Inside of wrench handle) 75
Size (inch)9/64
Trusco Part No.824-5530
Width Across Flats (inch)9/64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The edges are lightly chamfered, making it easy to insert the wrench into the screw hole.
It has a very high hardness of HRC59 and is constructed to be very strong, so it has excellent abrasion resistance, durability, and can withstand high torque.
Nickel-chrome plated for rust resistance and long life.

Ulasan Produk

Tidak ada ulasan