SK11 hanging band ratchet wrench

Sebelum PPN:
Rp449.900
Spesifikasi
Gear Number72 mountains (feed angle 5 degrees)
Nominal Size[Socket] 10mm / 13mm (with thumbscrew turning groove on 13mm side), [Spanner] 12mm open head speed type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a multi-functional wrench that combines sizes suitable for electrical and air conditioning equipment work, and can also be used for quick hanging band construction.
Adopts 72 gears to demonstrate its power in tight spaces with delicate movements, and is a high-torque professional specification that can be fully tightened.
The 12mm spanner is a speed spanner that can be turned quickly without having to insert or remove it, allowing for speedy work.
Since there is a switching lever for each position on both sides, the operability of switching the rotation direction is excellent.
Tightening and loosening hexagon bolts and nuts.

Ulasan Produk

Tidak ada ulasan