SK11 Handicutter II

Sebelum PPN:
Rp309.900
Spesifikasi
Blade MaterialSK material
Groove Width (mm)21
Height (mm)145
Length (mm)35
Mass (g)120
TypeSpare blade type
Width (mm)55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is light and easy to use in the palm of your hand. A commercially available L-shaped cutter blade (0.5mm thick) can be used. The blade can be easily adjusted and fixed using screws.
Cutting the protruding part of decorative tape, small chamfering of wood, new construction materials, etc.
*Before use, please check for warping of the stand, spillage of the blade, rust, and attached parts. *The cutter blade is coated with anti-rust to protect the cutter. When installing on the planer stand, wipe off the oil with a cloth, etc., and tighten the screws firmly. *If the blade gets stuck while working, do not force it, stop working, and readjust the blade edge.

Ulasan Produk

Tidak ada ulasan