SK11 Hand Riveter (Tang Rivet)

Sebelum PPN:
Rp459.900
Spesifikasi
Included AccessoriesNose piece (2.4mm / 3.2mm / 4.0mm / 4.8mm), long nose piece / nose piece replacement spanner

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy and beautiful caulking. When joining steel plates, etc., even if one side of the base material is sealed, you can drill a hole in the base material and the component to be joined in advance, set blind rivets on a hand riveter, and swage the parts together.
Fastening of parts and base material.
*Please lubricate the joint part of the handle from time to time. *Cannot be used with 4.8mm stainless steel rivets. *For all iron 4.8mm and stainless steel 4.0mm/4.8mm, we recommend a vertical (two-handed) or air riveter. *Please wear safety glasses when working.

Ulasan Produk

Tidak ada ulasan