MARVEL Hand press (for closed-end connectors with insulation coating)

Sebelum PPN:
Rp2.199.900
Spesifikasi
Mass (g)400
Overall Length (mm)244
Suitable SizeCE-1,CE-2,CE-5,CE-8
Suitable TerminalFor closed end connector with insulation coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight, compact and robust
Closed end connector with insulation coating
* Do not perform live-line work.
* Check the compatible size with the electric wire. * Apply load until the handle opens.

Ulasan Produk

Tidak ada ulasan