ENGINEER GT Drive Screw Bazooka Set

Sebelum PPN:
Rp769.900
Spesifikasi
Bit total Length (mm)105
ColorGreen / black
Dimensions (D x W x H) (mm)194x38x38
Hex Size across Flats (mm)6.35
Mass (g)251
Overall Length (mm)194
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ScrewScrewdriver No.0, No.1, No.2 correspond to the screw

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A set that includes a GT Drive (DZ-70) and a set of four screw bazookas (DBZ-22) that can remove stripped Phillips screws.
The unique tip shape allows you to remove stripped screws.
The minor injury bit can remove stripped screws without hitting them.
The heavy-duty bit can be used to remove stripped screws by hitting them with a hammer.
Comes with a bolster (13mm across flats) for powerful screw turning.
A penetrating grip that loosens screws stuck with rust by tapping them.
The socket has been machined with high precision to minimize the gap between the bit and the socket, reducing shaking during operation.
Comes with a dedicated bit holder for easy storage and carrying.
For removing stripped Phillips screws.
For on-site repairs, servicing, car, motorcycle and bicycle maintenance, and DIY.
*It may not be possible to use this product on screws that are completely fixed due to rust or adhesive.

Ulasan Produk

Tidak ada ulasan