ENGINEER GT DRIVE 02 (Obeng Ratchet)

Sebelum PPN:
Rp339.900
Spesifikasi
Included Bit+No.2
Mass (g)176
Material (Grip)Elastomer
Overall Length (mm)220
Set ContentsSingle item
Shaft Length (mm)(When attached) 100
Shaft penetrationYes
Tip ShapePlus

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Birth of Nejizaurus' companion. -Equipped with safe functions for screw troubles!-
Includes a normal plus No. 2 bit.
With a tip diameter of 6.0 mm, it is ideal for narrow spaces in the back.
Unique design designed for efficient use of Nejizaurus Bazooka Mogura.
Since the iron core of Φ10mm is penetrated, the impact of the hammer is transmitted to the tip as it is.
Bolster size 13mm opposite side. High torque is output by using a wrench or the like.
Due to the ultra-shallow design with a bit insertion depth of 32.5 mm, a driver bit with a total length of 50 mm can also be used.
The insertion port has a small gap with the bit due to high precision processing, and suppresses blurring during work.
In addition to the driver bit, if the opposite side of the axis is 6.35 mm, various bits can be used.
Thin shape that makes it easier to apply force than a normal screwdriver. Constricted part that is easy to turn quickly.
A ball grip that is easy to press against the ceiling or shade.
It is safe because you can grasp the place away from the hitting surface.
Can be used as a penetration driver. (Limited to one-headed bit)

Ulasan Produk

Tidak ada ulasan