SK11 Grip Drill Chuck SDS-less

Sebelum PPN:
Rp549.900
Spesifikasi
Mounting Dimensions (mm)1.5~13
Shape of ShankSDSPlus
Suitable ModelLight Hammer Drill (Rotating Mode Only)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A drill chuck that reduces biting. Tip parts can be attached easily by hand tightening. It is a high-quality chuck made by Weida, which is also used by power tool manufacturers around the world. The auto-lock mechanism reduces loosening during use. The 54-tooth gear locks firmly, reducing loosening and jamming.
Grasping of various tip tools.
* If you feel any abnormality during use, please stop working. *The specifications of this product are subject to change without notice for quality improvement and safety. *Please use in the rotation mode of the lightweight hammer drill. *Cannot be used in hammer mode.

Ulasan Produk

Tidak ada ulasan