SK11 Grab Drill Chuck SDS Key

Sebelum PPN:
Rp799.900
Spesifikasi
Mounting Dimensions (mm)1.5~13
Shape of ShankSDSPlus
Suitable ModelLight Hammer Drill (Rotating Mode Only)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A drill chuck that reduces biting. A drill chuck that can be used in both rotation and impact modes. You can open and close with light force using the chuck key. It is a high-quality chuck made by Weida, which is also used by power tool manufacturers around the world. Because it is a large metal body, it is difficult to get caught and loosen. We have adopted a penetrating integrated type that directly transmits the impact force.
Grasping of various tip tools.
* If you feel any abnormality during use, please stop working. *The specifications of this product are subject to change without notice for quality improvement and safety.

Ulasan Produk

Tidak ada ulasan