FUJI INDUSTRIAL TECHNIQUE Fuji Air Angle Grinder

Sebelum PPN:
Rp12.999.900
Spesifikasi
Air Consumption (m³/minute)1
Brush Dimensions (mm)125x15.8
Exhaust TypeSide
Hose connectionRC3/8
Overall Length (mm)210
Trusco Part No.833-8053

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By reviewing the air flow, we have achieved powerful rotation.
With a 120° angle, it is ideal for grinding ceilings and walls, which is difficult to do with the standard 90° type.
For grinding and polishing of metals.

Ulasan Produk

Tidak ada ulasan