RIDGID (Emerson Japan) Flex shaft

Sebelum PPN:
Rp45.999.900
Spesifikasi
Cable Length (m)15.2
Included AccessoriesMain body, chain knocker (38 / 50mm each), Flex shaft lubrication oil (118ml), wall pipe (31.7 / 38.1mm each), Hex key (3.4mm each), accessories bag
Mass (kg)11
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Rotation Speed (rpm)Up to 2500
SizeDrill attachment: 5/16 ”hex (8mm)
Size (mm)488x191x562
Temperature (°C)Operation: -6 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A small type of flex shaft that is lightweight and easy to carry. The cable is covered with a nylon sheath that is both durable and flexible. The chain knocker spreads and cleans the inner wall of the pipe. Can be used with an in-pipe inspection camera. Therefore, you can work while checking the inside of the pipe. It is easy to prepare and clean up, and you can clean it quickly. Cordless saves even more time
For cleaning sinks, bathtubs, urinals, showers, etc.

Ulasan Produk

Tidak ada ulasan