RIDGID (Emerson Japan) F-448 Pipe cutter Kaeva

Sebelum PPN:
Rp749.900
Spesifikasi
Blade Width (mm)10.2
ModelNo .: F-448
Standard EquipmentsPipe cutter: 49267
Suitable ForPipe cutter: 32870
Thickness (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Precision machined replacement blades from high grade steel, manufactured for long life and maximum cutting accuracy. The model number is stamped on the blade body.
For coated steel pipes.
* Be sure to use a rigid genuine cutter replacement blade.
* For coated steel pipes, one 41082 (F-448) cutter blade (1 standard quantity) and 2 49012 colors (4 standard quantity) are required to protect the coating.

Ulasan Produk

Tidak ada ulasan