SK11 Eyelet punch popular type
#Grup produk P114222633
Spesifikasi
| Color | Grip: yellow |
|---|---|
| Material (Main Unit) | Nickel plating |
| Maximum Thickness to Fix (mm) | About 2.5 |
| Pilot Hole Size (mm) | 7 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a compact size eyelet punch. Easy to handle as it comes in pliers format. Attaching eyelets is a great way to make your items last longer.
Reinforcement and repair of holes in cardboard, fabric, vinyl, leather, leather, etc.
*The number of balls included is based on weight. Please note that the number of eyelets and back seats may not match, but the quantity shown is more than the number shown. *Punch a pilot hole in the target object (reinforcement or repair of holes in sheets, book binding, clothing, etc.). *Drilling a pilot hole and punching will result in an even more beautiful finish. *If the installation location is weak, please cover the installation area with strong cloth. *Please check the front and back of the eyelet before punching. *Please note that applying more force than necessary will not only deform the eyelets but also destroy the main unit's functions. *While working, please pay close attention to your surroundings to prevent children from accidentally swallowing the eyelet balls. *Also, please keep out of reach of infants and children after use. *While working, be careful not to get your fingers caught, and be sure to wear safety goggles to prevent grommets and scraps from accidentally scattering and damaging your eyes, and work safely. .
Reinforcement and repair of holes in cardboard, fabric, vinyl, leather, leather, etc.
*The number of balls included is based on weight. Please note that the number of eyelets and back seats may not match, but the quantity shown is more than the number shown. *Punch a pilot hole in the target object (reinforcement or repair of holes in sheets, book binding, clothing, etc.). *Drilling a pilot hole and punching will result in an even more beautiful finish. *If the installation location is weak, please cover the installation area with strong cloth. *Please check the front and back of the eyelet before punching. *Please note that applying more force than necessary will not only deform the eyelets but also destroy the main unit's functions. *While working, please pay close attention to your surroundings to prevent children from accidentally swallowing the eyelet balls. *Also, please keep out of reach of infants and children after use. *While working, be careful not to get your fingers caught, and be sure to wear safety goggles to prevent grommets and scraps from accidentally scattering and damaging your eyes, and work safely. .
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
