SK11 Eyelet punch popular type

Sebelum PPN:
Rp119.900
Spesifikasi
ColorGrip: yellow
Material (Main Unit)Nickel plating
Maximum Thickness to Fix (mm)About 2.0
Pilot Hole Size (mm)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a compact size eyelet punch. Easy to handle as it comes in pliers format. Attaching eyelets is a great way to make your items last longer.
Reinforcement and repair of holes in cardboard, fabric, vinyl, leather, leather, etc.
*The number of balls included is based on weight. Please note that the number of eyelets and back seats may not match, but the quantity shown is more than the number shown. *Please make a pilot hole in the object to be installed and then caulk the eyelet. *If the installation location is weak, please cover the installation area with strong cloth. *Please check the front and back of the eyelet before punching. *Please note that applying more force than necessary will not only deform the eyelets but also destroy the main unit's functions. *While working, please pay close attention to your surroundings to prevent children from accidentally swallowing the eyelet balls. *After use, please keep out of reach of infants and children. *While working, be careful not to get your fingers caught, and be sure to wear safety goggles to prevent grommets and scraps from accidentally scattering and damaging your eyes, and work safely. . j*It is not suitable for use in rainy, damp, or humid locations as rust may occur.

Ulasan Produk

Tidak ada ulasan