SK11 Eyelet punch DX
#Grup produk P114222590
Spesifikasi
| Material (Main Unit) | Chrome plating |
|---|---|
| Maximum Thickness to Fix (mm) | (5 eyelets) about 2.0 . (8 eyelets) about 2.5 |
| Pilot Hole Size (mm) | (5mm eyelet) 5.0 . (8mm eyelet) 7.0-8.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a dual-purpose type that can swage 5mm and 8mm eyelets with one tool. The crimping seat on the head moves up and down in parallel, so the eyelets can be crimped evenly. Attaching eyelets is a great way to make your items last longer. Comes with a 7mm pilot hole drilling function.
Reinforcement and repair of holes in cardboard, fabric, vinyl, leather, leather, etc.
*The number of balls included is based on weight. Please note that the number of eyelets may not match, but there is more than the displayed quantity. *Drill and punch pilot holes in objects (truck hoods, seats, book binding, reinforcement and repair of holes in clothing, etc.). *Drilling a pilot hole and punching will result in an even more beautiful finish. *If the installation location is weak, please cover the installation area with strong cloth. *Please check the front and back of the eyelet before punching. *Please note that applying more force than necessary will not only deform the eyelets but also destroy the main unit's functions. *While working, please pay close attention to your surroundings to prevent children from accidentally swallowing the eyelet balls. *After use, please keep out of reach of infants and children. *While working, be careful not to get your fingers caught, and be sure to wear safety goggles to prevent grommets and scraps from accidentally scattering and damaging your eyes, and work safely. .
Reinforcement and repair of holes in cardboard, fabric, vinyl, leather, leather, etc.
*The number of balls included is based on weight. Please note that the number of eyelets may not match, but there is more than the displayed quantity. *Drill and punch pilot holes in objects (truck hoods, seats, book binding, reinforcement and repair of holes in clothing, etc.). *Drilling a pilot hole and punching will result in an even more beautiful finish. *If the installation location is weak, please cover the installation area with strong cloth. *Please check the front and back of the eyelet before punching. *Please note that applying more force than necessary will not only deform the eyelets but also destroy the main unit's functions. *While working, please pay close attention to your surroundings to prevent children from accidentally swallowing the eyelet balls. *After use, please keep out of reach of infants and children. *While working, be careful not to get your fingers caught, and be sure to wear safety goggles to prevent grommets and scraps from accidentally scattering and damaging your eyes, and work safely. .
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
