Panasonic EXENA Right Angle Attachment for Impact Driver

Sebelum PPN:
Rp2.399.900
Spesifikasi
AS ONE Part Number65-0255-81
Center Height (mm)13
ChuckNew one-touch bit lock method (dimensions up to stepped 13 mm)
Head Thickness (mm)53
Offset Angle (°)Mounting: 8 directions (in 45 degree increments)
Square Drive (mm[inch])6.35 hex bit
Suitable ModelEZ1PD1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports various tasks with an impact driver!
ATTACH8 (Attach Eight) Comfortable to work in narrow spaces "Angle Attachment" Can be attached in 8 directions Easy attachment / detachment!
Just align the attachment with the mark and insert it.
Easy operation by pressing the unlock button to remove.

Ulasan Produk

Tidak ada ulasan