Panasonic EXENA Rechargeable Mini Screwdriver

Sebelum PPN:
Rp2.099.900
Spesifikasi
BatteryBuilt-in lithium-ion battery: 3.7V/850mAh
Battery Capacity (mAh)850
Battery Voltage (V)3.7
Charging Time (minute)Approx. 55 (When power is supplied from the manufacturer EZ37C4/EZ37C5/EZ37C6), Approx. 60 (When using a commercially available USB charger 5V1A), Approx. 45 (When using a commercially available USB charger 5V2A)
ChuckOne-touch bit lock method (dimensions up to step are 9mm, 11.5mm, 13mm)
Dimensions (Length x Height x Width) (mm)131x42x42
Included BitSingle head, step size 13mm #2x100mm #2x45mm
Mass (g)170
Maximum Tightening Torque (N m)When electric: 0.4 (maximum tightening torque for rigid body), when tightening by hand: 8.0 (maximum durable torque)
Operation Distance Range~M3 (when electric), ~M6 (when tightening by hand)
PerformanceSmall screw/iron (without spring washer, with pilot hole) M3 x 5mm approx. 2100, M6 x 10mm approx. 2000
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable BitHex bit 6.35mm across flats

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small, lightweight, and easy to use, this tool offers high speed and precision finishing. It rotates at a high speed of 850 rpm and features a brake function. It's easy to work in dark or confined spaces. It features a high-brightness LED light that's approximately 2.5 times brighter than the manufacturer's previous model.

Ulasan Produk

Tidak ada ulasan