Panasonic EXENA Raceway Cutter & Puncher

Sebelum PPN:
Rp71.999.900
Spesifikasi
ConnectorEZ46A4X-B
Cutting CapacityD30 cutting [using EZ9XRC30]: [18V5Ah] 390 times / [14.4V5Ah] 310 times, D45 cutting [using EZ9XRC45]: [18V5Ah] 340 times / [14.4V5Ah] 280 times, D15 cutting [using EZ9XRC15]: [18V5Ah] 420 times/(14.4V5Ah) 340 times
Dimensions (Length x Height x Width) (mm)122x233x115
Included AccessoriesEZ9XRC30.EZ9XRP11
Mass (kg)4.9
Object of CuttingD30:DC30,DLE030,D1,S-D1(SUS),SD-D1,DP-11 / D45:DC45,DLE045,D2,SD-D2,DP-2 / D15:DLE015,D15,S-D15(SUS),SD-D15
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hydraulic multi-series is versatile with raceway cutting and drilling attachments. Cuts and drills raceways without sparks. Hydraulic power is used for construction, so burrs and chips are less likely to occur, and the cut surface can be cut cleanly in one shot.

Ulasan Produk

Tidak ada ulasan